X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP436509 "Trinity" Large Foyer Chandelier

Item: PP436509
Finish: Brushed Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 43-5/8"
Width 43-3/4"
Diameter 43-3/4"
Overall Height 167"
Number Of Tiers 3
Number of Bulbs 15
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 1125 W
Glass Type Etched
Shade Material Glass
Chain Length 180"
Weight 28 lbs
Voltage 120V