Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> Progress
>
PP432509
Progress PP432509 "Trinity" Multi Light Pendant
| Item: | PP432509 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $155.61 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 28-1/4" |
| Width | 26" |
| Overall Height | 104" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Etched |
| Shade Material | Glass |
| Chain Length | 72" |
| Suitable Installation | Dry |
| Weight | 18 lbs |
| Product Specifications |


