Progress PP422988 "Riverside" Multi Light Pendant
| Item: | PP422988 |
| Finish: | Heirloom |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $272.43
Details and Dimensions
| Height | 26-1/8" |
| Width | 36" |
| Overall Height | 101" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Etched Light Topaz Wave |
| Chain Length | 72" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 24 lbs |
| Product Specifications |


