Progress PP429784 "Timberbrook" Mid Sized Chandelier
| Item: | PP429784 |
| Finish: | Espresso |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $386.19
Details and Dimensions
| Height | 25-1/2" |
| Width | 26" |
| Diameter | 26" |
| Overall Height | 101" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Glass Type | Frosted Nutmeg |
| Shade Material | Glass |
| Weight | 23 lbs |
| Voltage | 120V |
| Energy Star | No |
| Product Specifications |


