X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP420391C "Le Jardin" Large Foyer Chandelier

Item: PP420391C
Finish: Biscay Crackle
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Height 38-5/8"
Width 32"
Diameter 32"
Overall Height 161-5/8"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type Weathered Sandstone
Shade Material Glass
Wire Length 180"
Weight 49-1/2 lbs
Voltage 120V
Energy Star No