Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP420284 "Le Jardin" Mid Sized Chandelier

Item: PP420284
Finish: Espresso
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,000.35

Price: $600.21 (Pricing is for Espresso)

Details and Dimensions

Height 32"
Width 28"
Diameter 28"
Overall Height 107"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type Weathered Sandstone
Shade Material Glass
Wire Length 180"
Weight 42-9/10 lbs
Voltage 120V
Energy Star No