Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP420084 "Le Jardin" Mini Chandelier

Item: PP420084
Finish: Espresso
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $453.00

Price: $271.80 (Pricing is for Espresso)

Details and Dimensions

Height 18-1/2"
Width 20"
Diameter 20"
Overall Height 94"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Weathered Sandstone
Shade Material Glass
Wire Length 180"
Weight 16-1/2 lbs
Voltage 120V
Energy Star No