X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP418509 "Helium" Linear Pendant

Item: PP418509
Finish: Brushed Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 7-1/4"
Width 34"
Overall Height 73"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Ribbed Etched
Shade Material Glass
Shade Type Drum
Wire Length 120"
Downrod Length (2) 6'', (1) 12'', & (2) 15'' Included
Suitable Installation Dry
Weight 15 lbs