X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP412186 "Savannah" Mid Sized Chandelier

Item: PP412186
Finish: Burnished Chestnut
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 30-1/2"
Width 33"
Diameter 33"
Overall Height 153"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 675 W
Glass Type Antique Alabaster
Shade Material Glass
Wire Length 180"
Suitable Installation Dry
Weight 45-1/2 lbs
Voltage 120V
Energy Star No