X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP412086 "Savannah" Mid Sized Chandelier

Item: PP412086
Finish: Burnished Chestnut
Online Availability: Available for immediate shipment
Select Finish:

List Price: $375.30

Price: $225.18 (Pricing is for Burnished Chestnut)



Details and Dimensions

Height 22-3/8"
Width 23"
Diameter 23"
Overall Height 97"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Wire Length 180"
Suitable Installation Dry
Weight 13-2/5 lbs
Voltage 120V
Energy Star No