Progress PP403977 "Cantata" Large Foyer Chandelier
| Item: | PP403977 |
| Finish: | Forged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $493.65
Details and Dimensions
| Height | 28" |
| Width | 30-3/4" |
| Diameter | 30-3/4" |
| Overall Height | 151" |
| Number Of Tiers | 1 |
| Number of Bulbs | 9 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 540 W |
| Glass Type | Seeded Topaz |
| Shade | Glass |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 29-3/10 lbs |
| Voltage | 120V |
| Energy Star | No |
| Product Specifications |


