Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP402377 "Eden" Mid Sized Chandelier

Item: PP402377
Finish: Forged Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 24-1/2"
Width 26-1/2"
Diameter 26-1/2"
Overall Height 100"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Amber Linen Textured Glass
Shade Glass
Shade Material Glass
Suitable Installation Dry
Weight 25-9/10 lbs
Voltage 120V
Energy Star No