X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP401042 "Savannah" Mid Sized Chandelier

Item: PP401042
Finish: Seabrook
Online Availability: Available for immediate shipment
Select Finish:

List Price: $540.90

Price: $324.54 (Pricing is for Seabrook)



Details and Dimensions

Height 28"
Width 26-3/4"
Diameter 26-3/4"
Overall Height 102"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Antique Alabaster
Shade Material Glass
Wire Length 180"
Suitable Installation Dry
Weight 28-1/2 lbs
Voltage 120V
Energy Star No