Progress PP400742 "Savannah" Mini Chandelier
| Item: | PP400742 |
| Finish: | Seabrook |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $200.61 (Pricing is for Seabrook)
Details and Dimensions
| Height | 21-1/2" |
| Width | 21-1/2" |
| Diameter | 21-1/2" |
| Overall Height | 95" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Antique Alabaster |
| Shade Material | Glass |
| Wire Length | 180" |
| Weight | 18 lbs |
| Voltage | 120V |
| Energy Star | No |
| Product Specifications |


