Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP395809 "Bingo" Flush Mount Ceiling Light

Item: PP395809
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 3-3/8"
Width 23"
Diameter 23"
Number of Bulbs 3
Bulb Type Fluorescent
Lamp Type Circline
Bulb(s) Included No
Max. Wattage Per Bulb 22 W
Total Fixture Wattage 66 W
Glass Type White Diffuser
Shade Material Acrylic
Suitable Installation Damp
Voltage 120V