X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP395709 "Bingo" Flush Mount Ceiling Light

Item: PP395709
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $998.40

Price: $599.04 (Pricing is for Brushed Nickel)




Details and Dimensions

Height 3-1/2"
Width 24"
Diameter 24"
Number of Bulbs 5
Bulb Type Fluorescent
Bulb(s) Included No
Max. Wattage Per Bulb 22 W
Total Fixture Wattage 110 W
Glass Type White
Shade Material Glass
Eco-Friendly Energy Efficient
Suitable Installation Damp
Voltage 120V
Lamp Type Circline