X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP395609 "Bingo" Flush Mount Ceiling Light

Item: PP395609
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $564.30

Price: $338.58 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 3-3/8"
Width 11-5/8"
Diameter 11-5/8"
Number of Bulbs 6
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 13 W
Glass Type White
Eco-Friendly Energy Efficient
Suitable Installation Damp
Voltage 120V
View Similar Products