Progress PP393709 "Calven" Drum Pendant
| Item: | PP393709 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $303.39 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 28" |
| Width | 16" |
| Number of Bulbs | 2 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Shade | White Linen |
| Shade Material | Fabric |
| Voltage | 120V |


