X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP392820 "Gather" Entrance / Foyer Pendant

Item: PP392820
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $117.60

Price: $70.56 (Pricing is for Antique Bronze)



Details and Dimensions

Height 16"
Width 10"
Number of Bulbs 3
Bulb Type Candelabra Base
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V