X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP392709 "Alabaster" Up Light Pendant

Item: PP392709
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $88.80

Price: $53.28 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 11-3/8"
Width 13-1/4"
Overall Height 50"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Smooth Etched Alabaster
Shade Material Glass
Shade Included Yes
Chain Length 39"
Suitable Installation Dry
Construction Steel
Weight 6 lbs
Includes Mounting Strap