X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP391220 "Bravo" Up Light Pendant

Item: PP391220
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $221.70

Price: $133.02 (Pricing is for Antique Bronze)



Details and Dimensions

Height 23-1/2"
Width 21"
Number of Bulbs 3
Bulb Type Medium Base
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type White on Nickel Model, Tea Stain On Bronze Model
Shade Material Glass
Voltage 120V