X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP3884126 "Piedmont" Entrance / Foyer Pendant

Item: PP3884126
Finish: Burnished Silver
Online Availability: Available for immediate shipment
Select Finish:

List Price: $412.80

Price: $247.68 (Pricing is for Burnished Silver)



Details and Dimensions

Height 20-3/8"
Width 13-3/8"
Overall Height 95"
Canopy Size "5-1/2"" Diameter"
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Weight 5 lbs