Progress PP388330 "Westport" Outdoor Ceiling Mounted Light

Item: PP388330
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $63.00 (Pricing is for White)



Details and Dimensions

Height 10-1/4"
Width 9"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Seeded
Voltage 120V