X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP387880 "Calven" Drum Pendant

Item: PP387880
Finish: Forged Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $354.00

Price: $229.41 (Pricing is for Forged Black)



Details and Dimensions

Height 10-1/4"
Width 15"
Diameter 15"
Overall Height 93"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Etched On Nickel Moden, Linen Fabric Shade on Forged Black Model
Shade Material Glass
Shade Type Drum
Wire Length 120"
Downrod Length (2) 6'', (1) 12'', & (2) 15'' Included
Suitable Installation Dry
Weight 9 lbs