Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Progress
>
PP387609
Progress PP387609 Semi Flush Mount Ceiling Light
| Item: | PP387609 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $46.35 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 12-1/2" |
| Width | 13-1/4" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Etched |
| Shade Material | Glass |
| Weight | 14 lbs |


