Progress PP386609 "New Bedford" Flush Mount Ceiling Light

Item: PP386609
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $34.02 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 5-1/2"
Width 11"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Etched Seeded
Shade Material Glass
Weight 2 lbs