X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP384709 "Torino" Up Light Pendant

Item: PP384709
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 27"
Width 22"
Overall Height 102"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Tea Stained
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Weight 21 lbs