X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP384609 "Alexa" Up Light Pendant

Item: PP384609
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $256.20

Price: $166.05



Details and Dimensions

Height 24-3/8"
Width 18"
Overall Height 99"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type White Linen Etched Clear
Shade Material Glass
Shade Type Drum
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Weight 22 lbs
Features Includes Chain and wire