Progress PP384520WB "Flirt" Mini Chandelier

Item: PP384520WB
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $251.82



Details and Dimensions

Height 13-1/2"
Width 11-3/4"
Diameter 11-3/4"
Overall Height 93"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type G9 Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Etched
Shade Material Glass
Wire Length 180"
Weight 16-1/2 lbs
Voltage 120V
Includes Bulbs
Energy Star No