X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP384377 "Torino" Up Light Pendant

Item: PP384377
Finish: Forged Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $281.10

Price: $168.66 (Pricing is for Forged Bronze)




Details and Dimensions

Height 18-1/2"
Width 18"
Overall Height 94"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 225 W
Glass Type Tea Stained
Shade Material Glass
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 15 lbs
Features Can be either a Semi Flush Mount or Pendant