X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP382120 "Bravo" Mini Chandelier

Item: PP382120
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $229.20

Price: $137.52 (Pricing is for Antique Bronze)



Details and Dimensions

Height 21-1/2"
Width 18"
Diameter 18"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Fluted Glass: White on Nickel Model, Tea Stain On Bronze Model
Shade Material Glass
Voltage 120V