Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Progress
>
PP381809
Progress PP381809 "Melon" Flush Mount Ceiling Light
| Item: | PP381809 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $39.33 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 7-1/2" |
| Width | 15-1/4" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 225 W |
| Glass Type | Etched Ribbed |
| Shade Material | Glass |
| Weight | 17 lbs |
| Product Specifications |


