Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP380210 "Americana" Multi Bulb Wall Sconce

Item: PP380210
Finish: Polished Brass
Online Availability: Please call for availability.

Details and Dimensions

Height 14"
Width 13-3/4"
Extension From Wall 7"
Backplate Dimension 4-1/2"
Height From Center Of Wall Opening 5-1/2"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Voltage 120V
Weight 3 lbs