X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP379920 "Inspire" Entrance / Foyer Pendant

Item: PP379920
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $222.15

Price: $133.29 (Pricing is for Antique Bronze)




Details and Dimensions

Height 20-1/4"
Width 95-1/4"
Length 14-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Beige Linen
Shade Material Fabric
Wire Length 120"
Voltage 120V
Weight 11 lbs