Progress PP377333 "Avalon" Up Light Pendant

Item: PP377333
Finish: Cobblestone
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $204.66 (Pricing is for Cobblestone)



Details and Dimensions

Height 28"
Width 22"
Overall Height 102"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Swirled Alabaster
Shade Material Glass
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 31 lbs