X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP374015 "Archie" Flush Mount Ceiling Light

Item: PP374015
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 6-1/4"
Width 12-15/16"
Diameter 12-15/16"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Glass Type Frosted Ribbed
Shade Material Glass
Suitable Installation Dry
Voltage 120V