Progress PP373809 "Pavillion" Up Light Pendant
| Item: | PP373809 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $129.87 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 14-3/4" |
| Width | 13-5/8" |
| Overall Height | 90" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Etched Watermark |
| Shade Material | Glass |
| Chain Length | 72" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 6 lbs |
| Product Specifications |


