X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP371331 Outdoor Ceiling Mounted Light

Item: PP371331
Finish: Black
Online Availability: Please call for availability.


Details and Dimensions

Height 4-1/2"
Width 10"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Eco-Friendly Energy Efficient
Voltage 120V
Weight 5 lbs