Progress PP370109 "Bay Court" Entrance / Foyer Pendant
| Item: | PP370109 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $273.06
Details and Dimensions
| Height | 18-1/4" |
| Width | 11-3/4" |
| Overall Height | 94" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Etched Opal / Clear Distressed |
| Shade Material | Glass |
| Chain Length | 72" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Weight | 8 lbs |


