Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Entrance / Foyer Pendants
> Progress
>
PP364510
Progress PP364510 "Clear Glass Lanterns" Entrance / Foyer Pendant
| Item: | PP364510 |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $126.99 (Pricing is for Polished Brass)
Details and Dimensions
| Height | 15-1/4" |
| Width | 9" |
| Overall Height | 42" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Clear Flat Panels |
| Shade Material | Glass |
| Chain Length | 24" |
| Suitable Installation | Dry |
| Weight | 8 lbs |
| Product Specifications |


