X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP362287 "Bourbon Street" Entrance / Foyer Pendant

Item: PP362287
Finish: Fieldstone
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 32-3/4"
Width 24-3/4'' Diameter
Overall Height 155"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 225 W
Glass Type Etched Jasmine Mist
Chain Length 120"
Suitable Installation Dry
Voltage 120V
Weight 44 lbs