Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Entrance / Foyer Pendants
> Progress
>
PP361788
Progress PP361788 "Essex" Entrance / Foyer Pendant
| Item: | PP361788 |
| Finish: | Heirloom |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 22" |
| Width | 11-3/4" |
| Overall Height | 96" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 225 W |
| Glass Type | Clear |
| Shade Material | Glass |
| Chain Length | 72" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 10 lbs |


