X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP352660 "Round Glass" Flush Mount Ceiling Light

Item: PP352660
Finish: White
Online Availability: Available for immediate shipment

List Price: $108.75

Price: $65.25



Details and Dimensions

Height 5-1/4"
Width 10-1/8"
Diameter 10-1/8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Satin Opal
Shade Material Glass
Weight 4 lbs