X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP347909 "Pavillion" Flush Mount Ceiling Light

Item: PP347909
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $127.65

Price: $76.59 (Pricing is for Brushed Nickel)




Details and Dimensions

Height 6-3/8"
Width 15"
Diameter 15"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Glass Type Etched Watermark
Shade Material Glass
Suitable Installation Dry
Weight 5 lbs