Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Progress
>
PP347620
Progress PP347620 "Trinity" Flush Mount Ceiling Light
| Item: | PP347620 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $53.64 (Pricing is for Antique Bronze)
Details and Dimensions
| Height | 7-1/2" |
| Width | 15" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Etched |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 14 lbs |
| Product Specifications |


