X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP347420 "Trinity" Up Light Pendant

Item: PP347420
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $277.95

Price: $166.77 (Pricing is for Antique Bronze)



Details and Dimensions

Height 24"
Width 18"
Overall Height 99"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Etched
Shade Material Glass
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Weight 14 lbs