X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP347320 "Trinity" Up Light Pendant

Item: PP347320
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $266.40

Price: $159.84 (Pricing is for Antique Bronze)



Details and Dimensions

Height 17-1/2"
Width 16"
Overall Height 93"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Etched
Shade Material Glass
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 13 lbs
Features Can be used as a Semi Flush Mount Fixture or Pendant.