Progress PP343977 "Eden" Flush Mount Ceiling Light

Item: PP343977
Finish: Forged Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $149.04



Details and Dimensions

Height 8-1/4"
Width 15-1/2"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Amber Linen Textured
Suitable Installation Dry
Weight 10 lbs