Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Progress
>
PP341010
Progress PP341010 "Fitter" Flush Mount Ceiling Light
| Item: | PP341010 |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $29.52 (Pricing is for Polished Brass)
Details and Dimensions
| Height | 5-1/4" |
| Width | 9-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | White |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 3 lbs |
| Product Specifications |


