Progress PP339520 "Lawford" 1 Bulb Wall Sconce
| Item: | PP339520 |
| Finish: | Antique Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $67.86 (Pricing is for Antique Bronze)
Details and Dimensions
| Height | 9-1/4'' |
| Width | 6" |
| Extension From Wall | 7-1/4'' |
| Backplate Dimension | 5'' dia. |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 4 lbs |
| Product Specifications |


